Skip Content
HOSE CUFF,SCREW ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE CUFF,SCREW ON

HI-TECH DURAVENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RV99
  • Mfr. Model # 2RV99
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With For Ducting Hose No. 2RV87
  • Inside Dia. (In.) 3
  • Item Screw Cuff
  • Length (In.) 4
  • Outside Dia. (In.) 3 3/8
  • Material PVC
  • Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list