Skip Content
HOSE CUFF,2 IN ID,2.25 IN OD,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE CUFF,2 IN ID,2.25 IN OD,PVC

HI-TECH DURAVENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AYW3
  • Mfr. Model # 3AYW3
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Hose Cuff
  • For Use With Mfr. No. 3AXK, 213106002650-10, 213201502225-10, 213204002250-10, 210100751525-10, 210104001550-10
  • Inside Dia. (In.) 2
  • Length (In.) 3.5
  • Material PVC
  • Type Threaded
  • Outside Dia. (In.) 2-1/4
  • Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list