Skip Content
HOSE CUFF,1.5 IN ID,1.75 IN OD,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE CUFF,1.5 IN ID,1.75 IN OD,PVC

HI-TECH DURAVENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AYW1
  • Mfr. Model # 3AYW1
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • For Use With Mfr. No. 3AXK, 213106002650-10, 213201502225-10, 213204002250-10, 210100751525-10, 210104001550-10
  • Inside Dia. (In.) 1.5
  • Item Hose Cuff
  • Material PVC
  • Length (In.) 3
  • Outside Dia. (In.) 1.75
  • Type Threaded
  • Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list