Skip Content
HOSE COUPLING 3/4 MNPT X 3/4 BORE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOSE COUPLING 3/4 MNPT X 3/4 BORE S

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKIBST-N6M
  • Mfr. Model # BST-N6M
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Parker ST Series
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange BST-N6M
  • Coupler Body Material Brass
  • Coupler Connection Type MNPT
  • Coupler Flow Rate 28.0 gpm
  • Coupler Interchange Type ST
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Series Parker ST Series
  • Length 2-13/64"
  • Bearing Material Stainless Steel
  • Connection Type MNPT
  • Max. Pressure 1700 psi
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Coupler Body Size 3/4"
  • Coupler Finish Plain
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list