Skip Content
HOSE COUPLED,1/4 X 50FT ,H.P. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE COUPLED,1/4 X 50FT ,H.P.

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRA240794
  • Mfr. Model # 240794
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Item Airless Hose
  • For Use With Airless Sprayers
  • Inside Dia. 1/4"
  • Max. Working Pressure 3300 psi
  • Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list