HOSE CONN PLUG BRASS PARKER BST-N4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOSE CONN PLUG BRASS PARKER BST-N4

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKIBST-N4
  • Mfr. Model # BST-N4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hydraulic Quick Coupler
  • For Use With Parker ST Series
  • Locking Mechanism Ball
  • Parker Interchange BST-N4
  • Coupler Interchange Type ST
  • Coupler Flow Rate 12.0 gpm
  • Coupler Body Material Brass
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Series Parker ST Series
  • Bearing Material Stainless Steel
  • Length 1-55/64"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 2200 psi
  • Connection Type FNPT
  • Coupler Body Size 1/2"
  • Coupler Connection Type FNPT
  • Coupler Finish Plain
  • Coupler Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list