Skip Content
HOSE COMPRESSED AIR 100FT 3/8ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE COMPRESSED AIR 100FT 3/8ID

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMW9435-100
  • Mfr. Model # W9435-100
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2555
  • Shipping Weight 14.4 lbs

Product Details

High pressure supplied air hose, 100 feet.

Technical Specs

  • Item High Pressure Hose
  • For Use With Breathing Air Compressor
  • Material Rubber
  • Length 100 ft.
  • Couplers Industrial Interchange
  • Hose Inside Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list