Skip Content
HOSE COIL 1/4INIDX20FTX1/4IN NPT PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE COIL 1/4INIDX20FTX1/4IN NPT PO

NYCOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NYCX4205
  • Mfr. Model # X4205
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1837
  • Shipping Weight 0.82 lbs

Product Details

Polyurethane recoil hose, 1/4 in. hose I.D., 3/8 in. O.D., 20 foot length, 1/4 in. swivel male NPT. Temperature range: -40 degrees to +100 degrees fahrenheit. For automotive assembly lines, work bench stations, nailers and staplers.

Technical Specs

  • Features Kink and Abrasion Resistant Air Hose, Strain Relief System
  • Pigtail Length 20'
  • Outside Dia. 3/8"
  • Item Coiled Air Hose Assembly
  • Cover Material polyurethane
  • Pneumatic Hose Connectors Male Rigid x Male Swivel
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Max. Pressure 125 PSI
  • Pneumatic Hose Product Group Coiled Air Hose
  • Hose Media Air
  • Pneumatic Hose Tube Material Polyurethane
  • Pneumatic Hose Length 20 ft.
  • Pneumatic Hose Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list