HOSE CLAMPS CONST TENSION GRGE ASST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE CLAMPS CONST TENSION GRGE ASST

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-097
  • Mfr. Model # 020-097
  • UNSPSC # 27112402
  • CATALOGUE PAGE # 1124
  • Shipping Weight 0.39 lbs

Product Details

Metal pinch or squeeze type clamp commonly used on fuel, vacuum and other low pressure lines. Contains 60 clamps - 6 sizes packed in a transparent, plastic container with a hinged lid.

Technical Specs

  • Item Hose Clamps Const Tension Grge Asst
  • System of Measurement Inch
  • Number of Pieces 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list