Skip Content
HOSE CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE CLAMP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRI6X400
  • Mfr. Model # 6X400
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • SAE Number 612
  • Screw Material 410 Stainless Steel
  • Item Worm Gear Hose Clamp
  • Screw Size 5/16"
  • Thickness 0.027"
  • Band Width 5/8"
  • Min. Clamp Dia. 4"
  • Max. Clamp Dia. 6-1/8"
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list