Skip Content
HOSE CLAMP,SS,MIN.DIA.IN.,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE CLAMP,SS,MIN.DIA.IN.,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3LZ69
  • Mfr. Model # 3LZ69
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 1.05 lbs

Product Details

Double-wrapped for firm and easy locking. Package quantity of 10.

Technical Specs

  • For Hose O.D. Min. (In.) 2.19
  • For Hose O.D. Max. (In.) 2.31
  • Item Hose Clamp
  • Inside Dia. (In.) 2-1/4
  • Max. Temp. (F) 500 Degrees
  • Material of Construction Stainless Steel
  • Package Quantity 10
  • Type Band
  • Width (In.) 5/8
  • For Use With 1VD40 or 1VD41 Clamping Tools
  • Max. Clamp Dia. (In.) 2-3/4
  • Min. Clamp Dia. (In.) 2-1/2
  • Thickness (In.) 0.025

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list