Skip Content
HOSE CLAMP RACK 10 LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE CLAMP RACK 10 LOOP

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM907-08S129
  • Mfr. Model # 907-08S129
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Colour Gray
  • Depth 5-3/8"
  • Finish Powder Coated
  • Height 16-1/8"
  • Item 10 Loop Clamp Rack
  • Type Loop Hose Clamp Rack (10)
  • Width 23-1/4"
  • Construction Cold Rolled Steel
  • Number of Openings 10
  • Compartment Depth 5-3/8"
  • Compartment Height 16-1/2"
  • Compartment Width 23-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list