Skip Content
HOSE CLAMP PLIER, EASY ACCESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE CLAMP PLIER, EASY ACCESS

MAYHEW PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW28657
  • Mfr. Model # 28657
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Dia. 18"
  • Overall Length 14-1/2"
  • Material Steel
  • Overall Width 6"
  • Colour Red/Black
  • Item Hose Clamp Plier, Easy Access
  • Features Hose Clamp Pliers are Used to Loosen and Remove Automotive Hose Clamps. the Long, Flexible Cable Allows for Use in Tight Spaces and the Spring- Loaded Ratchet Has Multiple Stops for Less Strain on the User
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list