Skip Content
HOSE CLAMP,NYLON,MAX 0.281 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE CLAMP,NYLON,MAX 0.281 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ENP1
  • Mfr. Model # 1ENP1
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hose Clamp
  • Material Nylon
  • Finish -
  • Colour Natural
  • Width 0.156"
  • Thickness 0.040"
  • Clamping Dia. 0.250 to 0.281"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list