Skip Content
HOSE CLAMP 2 EAR ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE CLAMP 2 EAR ZINC

OETIKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTR10100045
  • Mfr. Model # 10100045
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 776
  • Shipping Weight 3.63 lbs

Product Details

Oetiker 2-ear clamp is especially suited for industrial use and with heavily vibrating equipment. The one-piece design offers a positive, tamper-proof seal without damaging the hose. Size 1-1/2 in.

Technical Specs

  • Closed - Open (In.) 1.378 - 1.575
  • Nominal Size (In.) 1-1/2
  • Item 2 Ear Clamp
  • Closed - Open (mm) 35 - 40
  • SAE Number 1008/1010
  • Material Zinc-Plated Steel
  • Width (In.) 0.394

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list