Skip Content
HOSE CART FOR NOTED 12IN REELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE CART FOR NOTED 12IN REELS

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLC600741-2
  • Mfr. Model # 600741-2
  • UNSPSC # 31162500
  • CATALOGUE PAGE # 2847
  • Shipping Weight 17.2 lbs

Product Details

Portable reel cart for use with item Nos. RLCCA32112L, RLCCA33112L, and RLCCA32112M.

Technical Specs

  • Hose Storage Type Wall Mounted Hose Reel
  • Features Handle Height is Adjustable to Four Height Levels From 35-5/8" to 44-1/2"
  • Colour Black
  • Item Hose Reel Cart
  • Construction Steel
  • Wheel Type Semi-Pneumatic
  • Number of Wheels 2
  • Wheel Dia. 8"
  • Cart Height 44-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list