Skip Content
HOSE BUSHMASTER 1.5 X 50 IF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE BUSHMASTER 1.5 X 50 IF

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG014909-1IF
  • Mfr. Model # 014909-1IF
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2734
  • Shipping Weight 7.0 lbs

Product Details

Angus bushmaster forestry hose, 1-1/2 inch hose size, 50 feet length, T.P.U inner liner, 300 PSI service pressure, 1/4 inch turn forestry couplings.

Technical Specs

  • Colour White/Yellow
  • Size/Description 1-1/2"
  • Length 50 ft.
  • Item Hose Bushmaster 1-1/2"×50' IF
  • Material Polyester, Thermoplastic Polyurethane
  • Standards USDA-S Forest Service Specification 5100-187

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list