Skip Content
HOSE BUILDING PROTECTION BR CPLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE BUILDING PROTECTION BR CPLG

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013078BR
  • Mfr. Model # 013078BR
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 9.3 lbs

Product Details

RR500 building protection fire hose, 1-1/2 inch x 75 ft., urethane line hose, brass NPSH couplings.

Technical Specs

  • Item Hose Fire 1-1/2"×75' Brass
  • Length 75 ft.
  • Material Polyester urethane Lined, Brass Couplings
  • Size/Description 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list