Skip Content
HOSE BRIDGE FOR 5IN AND 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE BRIDGE FOR 5IN AND 6IN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFUHB5060
  • Mfr. Model # UHB5060
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 2738
  • Shipping Weight 1.0 lbs

Product Details

Diamondback(R) hose bridge, bridge for 5 inch and 6 inch hose lines. Intended for temporary installations only.

Technical Specs

  • Item Bridge for Up to 6.5" Hose Lines
  • Height 8.13"
  • Colour Yellow
  • For Use With Passage of vehicles without affecting cable and hose lines
  • Includes Tunnel and (2) ramps
  • Length 60"
  • Width 16"
  • Material Polyurethane
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list