HOSE BRIDGE FOR 3IN AND 3.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE BRIDGE FOR 3IN AND 3.5IN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFUHB3035
  • Mfr. Model # UHB3035
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 2738
  • Shipping Weight 1.0 lbs

Product Details

Diamondback(R) hose bridge, bridge for 3 inch and 3.5 inch hose lines. Intended for temporary installations only.

Technical Specs

  • Item Bridge for 3" and 3.5" Hose Lines
  • For Use With Passage of vehicles without affecting cable and hose lines
  • Colour Yellow
  • Height 4.63"
  • Includes Tunnel and (2) ramps
  • Length 38.25"
  • Width 16"
  • Material Polyurethane
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list