Skip Content
HOSE BRIDGE ALUMINUM 4IN (SET OF 2) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE BRIDGE ALUMINUM 4IN (SET OF 2)

HASBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBF305A4
  • Mfr. Model # 305A4
  • UNSPSC # 24101808
  • CATALOGUE PAGE # 2737
  • Shipping Weight 70.0 lbs

Product Details

Rubber extension assures wheel traction, folds for easy storage, and has an easy grip handle. Aluminum hose bridge (set of 2), 4 inch size.

Technical Specs

  • Item Aluminum Hose Bridge (Set of 2)
  • Length 46"
  • Height 6"
  • Width 16"
  • Material Aluminum Alloy
  • Size/Description 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list