Skip Content
HOSE BARB,STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE BARB,STRAIGHT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E641
  • Mfr. Model # 30E641
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hose Barb
  • Thread Size 1/4"
  • Fitting Style Straight
  • Material 6061-T6 Aluminum
  • Max. Pressure 300 psi
  • Thread Type (M)NPT
  • Hex Head Size 9/16"
  • For Hose I.D. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list