Skip Content
HOSE BARB FITTING,1/2 X 3/8 IN,250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE BARB FITTING,1/2 X 3/8 IN,250

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAK7
  • Mfr. Model # 1DAK7
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Standards FDA Approved, NSF 14 and 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
  • Item Reducing Stem
  • Colour White
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Specific Fitting Shape Reducing Stem
  • Basic Fitting Shape Reducer
  • Fitting Connection Type Tube
  • Pipe Size - Pipe Fitting 1/2" x 3/8"
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polysulfone
  • Max. Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list