Skip Content
HOSE BARB,90 DEG,3/8 IN,1/4 MNPT,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE BARB,90 DEG,3/8 IN,1/4 MNPT,BR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6AFH4
  • Mfr. Model # 6AFH4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Hose Barb
  • Clamp Type Crimped or Hose Clamp
  • Material Brass
  • Thread Size 1/4"
  • Fitting Style 90 deg. Elbow
  • Thread Type (M)NPT
  • Max. Pressure 300 psi
  • For Hose I.D. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list