Skip Content
HOSE BARB,5/16 IN,1/4 MNPT,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE BARB,5/16 IN,1/4 MNPT,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6AFL3
  • Mfr. Model # 6AFL3
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Clamp Type Hose Clamp
  • Item Hose Barb
  • Material Brass
  • Thread Size 1/4"
  • Fitting Style Straight
  • Thread Type (M)NPT
  • Max. Pressure 300 psi
  • Hex Head Size 9/16"
  • For Hose I.D. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list