HOSE BARB,3/8 IN,3/8 FNPT,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE BARB,3/8 IN,3/8 FNPT,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6AFN1
  • Mfr. Model # 6AFN1
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Clamp Type Hose Clamp
  • Item Hose Barb
  • Material Brass
  • Thread Size 3/8"
  • Fitting Style Straight
  • Thread Type (F)NPT
  • Hex Head Size 13/16"
  • Max. Pressure 300 psi
  • For Hose I.D. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list