Skip Content
HOSE BALANCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE BALANCER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBHR15
  • Mfr. Model # BHR15
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Features -
  • Includes Adjustable Hose Stop, 1/4" Male Air Fitting
  • Item Air Hose Reel Tool Retractor
  • Ratchet Lock No
  • Series BD
  • Lock Mechanism No Lock Mechanism
  • Tension Adjustment -
  • Cable Material Nylon Hose
  • Overall Depth 4-1/8"
  • Housing Material Aluminum
  • Overall Height 11-3/4"
  • Overall Width 5-3/4"
  • Cable Length 4.25 ft.
  • For Tool Weighing 1.50 - 3.30 lbs.
  • Reel Weight 2.6 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list