!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE ASSEMBLY WATER BLUE 1/2 IN 100 FT

HOSE ASSEMBLY WATER BLUE 1/2 IN 100 FT

FAIRVIEW

HOSE ASSEMBLY WATER BLUE 1/2 IN 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE ASSEMBLY WATER BLUE 1/2 IN 100 FT

HOSE ASSEMBLY WATER BLUE 1/2 IN 100 FT

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FARWH8BLU100H
  • Mfr. Model # WH8BLU-100H
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

This water hose assembly is blue, and 100 feet long, with a 1/2-inch diameter. It is made from uniquely blended PVC compounds that enhance cold weather flexibility. It has non-marking ozone and an atmosphere-resistant cover. This hose is lightweight, making it ideal for general water hose applications.

Technical Specs

  • Item Water Hose
  • Hose Length 100 ft.
  • Hose Tube Material PVC
  • Hose Inside Dia. 1/2"
  • Hose Colour Blue
  • Garden Hose Type Water Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list