HOSE ASSY 4X50 BR LAYFLATC/E CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE ASSY 4X50 BR LAYFLATC/E CAM

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKBRLAY400CASS
  • Mfr. Model # BRLAY400CASS
  • UNSPSC # 40141764
  • CATALOGUE PAGE # 1848
  • Shipping Weight 40.49 lbs

Product Details

A heavy-duty layflat hose for portable pump and irrigation use. 4 in. x 50 ft brown layflat +C/E camlock.

Technical Specs

  • Item 4" x 50 ft. Brown Lay Flat Camlock Assembly
  • Colour Brown
  • Fitting Type Male x Female Alum Camlock
  • Inside Dia. 4"
  • Length 50 ft.
  • Max. Temp. 60 Degrees C
  • Fitting Size 4"
  • Outside Dia. 4.18"
  • Reinforcement Woven High Tensile Synthetic Yarns
  • Tube Material Heavy PVC
  • Max. Pressure 90 PSI at 20 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list