HOSE ASSY 3/8 MNPTX3/8 MNPT 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE ASSY 3/8 MNPTX3/8 MNPT 50 FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20130010
  • Mfr. Model # 20130010
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1843
  • Shipping Weight 16.88 lbs

Product Details

Goodyear PSI assembled pressure washer hose. Offers oil resistant tube and cover (RMA Class B oil resistance). Black. 3/8 in x 50 ft. Max WP 6,000 PSI.

Technical Specs

  • Item Hose Pressure Washer
  • Colour Black
  • Safety Factor 4:1
  • Hose Inside Dia. 3/8"
  • For Use With Pressure Washer
  • Construction Nitrile Synthetic Rubber
  • Fitting Size 3/8"
  • Max. Temp. 250 Degrees F
  • Oil Resistance Yes
  • Inner Material Synthetic Rubber Tube, Steel Wire Reinforcement
  • Max. Pressure 6000 PSI
  • Hose Outside Dia. 0.69"
  • Hose Length 50 ft.
  • Outer Material Synthetic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list