Skip Content
HOSE ASSY 1 1/2 RUBBER WAT SUCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE ASSY 1 1/2 RUBBER WAT SUCT

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKWSB150-20SASS
  • Mfr. Model # WSB150-20SASS
  • UNSPSC # 40141764
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.23 lbs

Technical Specs

  • Vacuum Rating 29" Hg
  • Colour Black
  • Inside Dia. 1-1/2"
  • Fitting Type Male x Female Alum Short Shank NPT
  • Item Rubber Suction and Discharge Assembly, Short Shank
  • Max. Temp. 80 Degrees C
  • Fitting Size 1-1/2"
  • Outside Dia. 1.93"
  • Length 20 ft.
  • Max. Pressure 100 PSI at 20 Degrees C
  • Tube Material Synthetic Rubber
  • Reinforcement High Tensile Wire Helix Embedded Between Layers of Textile Cords
  • Bend Radius 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list