Skip Content
HOSE ASSEMBLY AIR 3/8 X 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE ASSEMBLY AIR 3/8 X 25FT

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHA5825
  • Mfr. Model # HA5825
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3283
  • Shipping Weight 4.3 lbs

Product Details

Conventional air hose assembly. 25 ft. length. 3/8 in. Air hose cover is a smooth brick-red texture, synthetic rubber compound tube with high tensile strength braid.

Technical Specs

  • Safety Factor 0.167361111111111
  • Item Air Hose Assemblies
  • Outside Dia. 11/16"
  • Cover Material Neoprene Rubber
  • Coupling Material Brass
  • Reinforcement Yarn
  • Tube Material Synthetic Rubber
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Length 25 ft.
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Color Red
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list