Skip Content
HOSE ARGON WP-18 26 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE ARGON WP-18 26 25FT

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC41V30
  • Mfr. Model # 41V30
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • For Use With 18, 18SC, 18P, 18SP, 18V
  • Item Gas Hose
  • Application 25 Ft (7.6m)
  • Length 25 Ft (7.6m)
  • Material Vinyl
  • Characteristics Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list