Skip Content
HOSE ARGON ASSY 1/4IN ID X 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE ARGON ASSY 1/4IN ID X 6FT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARARG4BLK6
  • Mfr. Model # ARG4BLK6
  • UNSPSC # 40142017
  • CATALOGUE PAGE # 775
  • Shipping Weight 2.2 lbs

Product Details

Argon gas supply hose complete with inert gas 5/8-18 RH fittings. Black.

Technical Specs

  • Fitting Type Male RH
  • Length 6 ft.
  • Inside Dia. 1/4"
  • Outside Dia. 0.50"
  • Colour Black
  • Item Argon Gas Hose Assembly
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Cover Material EPDM
  • Tube Material Spiral Synthetic Yarn
  • Fitting Size 5/8"-18
  • Fitting Material Brass
  • Meets RMA CLASS C
  • Reinforcement High Tensile Spiral Synthetic Yarn
  • Max. Pressure 200 PSI
  • Coupled Assembly / Bulk Coupled Assembly

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List