Skip Content
HOSE ARGON ASSY 1/4IN ID X 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE ARGON ASSY 1/4IN ID X 10FT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARARG4BLK10
  • Mfr. Model # ARG4BLK10
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 775
  • Shipping Weight 3.09 lbs

Product Details

Argon gas supply hose complete with inert gas 5/8-18 RH fittings. Black.

Technical Specs

  • Colour Black
  • Item Argon Gas Hose Assembly
  • Fitting Type Male RH
  • Outside Dia. 0.50"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Cover Material EPDM
  • Fitting Material Brass
  • Fitting Size 5/8"-18
  • Reinforcement High Tensile Spiral Synthetic Yarn
  • Meets RMA CLASS C
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Gasoline Hose 1/4"
  • Max. Pressure - Gasoline Hose 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list