Skip Content
HOSE ARGON ASSY 1/4IN ID X 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE ARGON ASSY 1/4IN ID X 100FT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARARG4BLK100
  • Mfr. Model # ARG4BLK100
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 775
  • Shipping Weight 21.38 lbs

Product Details

Argon gas supply hose complete with inert gas 5/8-18 RH fittings. Black.

Technical Specs

  • Colour Black
  • Fitting Type Male RH
  • Length 100 ft.
  • Inside Dia. 1/4"
  • Item Argon Gas Hose Assembly
  • Outside Dia. 0.50"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Cover Material EPDM
  • Fitting Size 5/8"-18
  • Tube Material Spiral Synthetic Yarn
  • Fitting Material Brass
  • Reinforcement High Tensile Spiral Synthetic Yarn
  • Meets RMA CLASS C
  • Max. Pressure 200 PSI
  • Coupled Assembly / Bulk Coupled Assembly

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List