Skip Content
HOSE AND REGULATOR ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AND REGULATOR ASSEMBLY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1MCD7
  • Mfr. Model # 1MCD7
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1475
  • Shipping Weight 2.2 lbs

Technical Specs

  • For Use With 375 K BtuH Portable Heaters
  • Includes POL Fitting, 3/8" Flare Appliance Swivel End Fitting
  • Length 10 ft.
  • Hose Type Rubber
  • Item Hose and Regulator Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list