Skip Content
HOSE AIRCOILED SET W/6IN LEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIRCOILED SET W/6IN LEADS

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-0012C
  • Mfr. Model # 81-0012C
  • UNSPSC # 13111010
  • CATALOGUE PAGE # 3178
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Red, Blue
  • Length 12 ft.
  • Male Thread (In.) 1/2 NPT
  • Inside Dia. (In.) 3/8
  • Outside Dia. (In.) 1/2
  • Includes Swivel Fitting for the Tractor-End Connection
  • Item Low Temperature Coiled Air
  • Material Nylon
  • Package Quantity 2
  • Temp. Range -65 Degrees C - 104 Degrees C
  • Standards SAE J844, DOT FMVSS (49 CFR 571.106) and FMCSA (393.45)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list