HOSE AIRBRAKE RUBBER 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE AIRBRAKE RUBBER 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARHAB8REEL
  • Mfr. Model # HAB8REEL
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3176
  • Shipping Weight 0.23 lbs

Product Details

Rubber air brake hose, 1/2 inch inside diameter, 0.875 inch outside diameter.

Technical Specs

  • For Use With Truck and Trailer Air Brake Systems
  • Inside Dia. (In.) 1/2
  • Item Air Brake Hose
  • Length 2"
  • Material Rubber
  • Outside Dia. (In.) 7/8
  • Temp. Range -40 Degrees C - 93 Degrees C
  • Type Reel
  • Working Pressure (PSI) 225
  • Standards S.A.E J1402 ,D.O.T. F.M.V.S.S. 106 Requirements.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list