Skip Content
HOSE AIR WINGFOOT 300 1/4X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR WINGFOOT 300 1/4X50FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20104919
  • Mfr. Model # 20104919
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 1836
  • Shipping Weight 5.835 lbs

Technical Specs

  • Colour Red
  • Inside Dia. 1/4"
  • For Use With Air, Water
  • Length 50 ft.
  • Item Air Hose
  • Outside Dia. 17/32"
  • Temp. Range -29 Degrees C - 88 Degrees C
  • Cover Material Chemivic(TM) Synthetic Rubber, RMA Class A (High Oil Resistance)
  • Fitting Size 1/4" MNPT
  • Safety Factor 0.167361111111111
  • Reinforcement Spiral Synthetic Yarn
  • Max. Pressure 300 PSI
  • Tube Material Nitrile Synthetic Rubber, RMA Class A (High Oil Resistance)
  • Coupled Assembly / Bulk Coupled Assembly
  • Coupling Material Brass
  • Meets Tube and Cover RMA Class A
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Length 50 ft.
  • Hose Media Air
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Product Group Air Hose

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List