Skip Content
HOSE AIR WINGFOOT 300 1/2X25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR WINGFOOT 300 1/2X25FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20104908
  • Mfr. Model # 20104908
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 1836
  • Shipping Weight 5.945 lbs

Technical Specs

  • For Use With Air, Water
  • Inside Dia. 1/2"
  • Item Air Hose
  • Colour Red
  • Length 25 ft.
  • Outside Dia. 27/32"
  • Temp. Range -29 Degrees C - 88 Degrees C
  • Cover Material Chemivic(TM) Synthetic Rubber, RMA Class A (High Oil Resistance)
  • Fitting Size 1/4" MNPT
  • Safety Factor 0.167361111111111
  • Reinforcement Spiral Synthetic Yarn
  • Max. Pressure 300 PSI
  • Tube Material Nitrile Synthetic Rubber, RMA Class A (High Oil Resistance)
  • Coupled Assembly / Bulk Coupled Assembly
  • Coupling Material Brass
  • Meets Tube and Cover RMA Class A
  • Pneumatic Hose Fitting Size 1/2"
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Length 25 ft.
  • Hose Media Air
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Max. Pressure 300 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list