Skip Content
Discontinued with Replacement
HOSE AIR WINGFOOT 250 BULK 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE AIR WINGFOOT 250 BULK 1-1/4IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20026197
  • Mfr. Model # 20026197
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 303.6 lbs
Suggested Replacement Product
HOSE MULTI-PURPOSE 1-1/4IN

Price: NA

Technical Specs

  • For Use With Air, Water
  • Item Air Hose
  • Outside Dia. 1-49/64"
  • Inside Dia. 1-1/4"
  • Colour Red
  • Cover Material Chemivic(TM) Synthetic Rubber, RMA Class A (High Oil Resistance)
  • Temp. Range -29 Degrees C - 88 Degrees C
  • Reinforcement Spiral Synthetic Yarn
  • Safety Factor 4:1
  • Tube Material Nitrile Synthetic Rubber, RMA Class A (High Oil Resistance)
  • Max. Pressure 250 PSI
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Max. Pressure 250 PSI
  • Pneumatic Hose Inside Dia. 1-1/4"
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list