HOSE AIR SMOOTH CVR 5/16 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE AIR SMOOTH CVR 5/16 BULK

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVH1921
  • Mfr. Model # H1921
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3283
  • Shipping Weight 94.9 lbs

Product Details

Bulk smooth air hose cover is a smooth brick-red texture, synthetic rubber compound tube with high tensile strength braid. Hose offers superior resistant to oil, weathering, ozone and abrasion. Can be used with reusable or permanent crimp connections.

Technical Specs

  • Item Hose
  • Safety Factor 0.167361111111111
  • Outside Dia. 5/8"
  • Cover Material Neoprene Rubber
  • Tube Material Synthetic Rubber
  • Reinforcement Yarn
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Max. Pressure 250 PSI
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Inside Dia. 5/16"
  • Pneumatic Hose Color Red
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list