Skip Content
HOSE AIR RUBBER 3/8IN 250FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR RUBBER 3/8IN 250FT BLACK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-0038-250
  • Mfr. Model # 81-0038-250
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3178
  • Shipping Weight 51.1 lbs

Technical Specs

  • Colour Black
  • Length 250 ft.
  • Inside Dia. (In.) 3/8
  • Outside Dia. (In.) 3/4
  • Item Rubber Air Line - Bulk
  • For Use With Compression Fittings
  • Type EPDM Rubber Hose
  • Material Nylon
  • Standards SAE J1402

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list