Skip Content
HOSE AIR RUBBER 20FT W/SPRINGS BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR RUBBER 20FT W/SPRINGS BLK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-0120
  • Mfr. Model # 81-0120
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3178
  • Shipping Weight 4.76 lbs

Technical Specs

  • Length 20 ft.
  • Inside Dia. (In.) 3/8
  • Colour Black
  • Male Thread (In.) 1/2 NPT
  • Outside Dia. (In.) 3/4
  • Includes Swivel Fitting for the Tractor-End Connection
  • Item Rubber Air Lines
  • Material EPDM Rubber
  • Type EPDM Rubber Hose
  • Working Pressure (PSI) 225
  • Standards DOT FMVSS No. 106, SAE J1402

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list