Skip Content
HOSE AIR RUBBER 20FT BLK W/RED GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR RUBBER 20FT BLK W/RED GRIP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-0120GR
  • Mfr. Model # 81-0120GR
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3178
  • Shipping Weight 5.03 lbs

Technical Specs

  • Colour Black
  • Inside Dia. (In.) 3/8
  • Outside Dia. (In.) 3/4
  • Length 20 ft.
  • Male Thread (In.) 1/2 NPT
  • Includes Swivel Fitting for the Tractor-End Connection
  • Item Rubber Air Lines
  • Material EPDM Rubber
  • Working Pressure (PSI) 225
  • Type EPDM Rubber Hose
  • Standards DOT FMVSS No. 106, SAE J1402

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list