HOSE AIR RUBBER 15FT W/SPRINGS BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE AIR RUBBER 15FT W/SPRINGS BLUE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-0115B
  • Mfr. Model # 81-0115B
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3178
  • Shipping Weight 3.28 lbs

Technical Specs

  • Inside Dia. (In.) 3/8
  • Colour Blue
  • Length 15 ft.
  • Outside Dia. (In.) 3/4
  • Male Thread (In.) 1/2 NPT
  • Includes Swivel Fitting for the Tractor-End Connection
  • Item Rubber Air Lines
  • Material EPDM Rubber
  • Type EPDM Rubber Hose
  • Working Pressure (PSI) 225
  • Standards DOT FMVSS No. 106, SAE J1402

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list