HOSE AIR GREY PUSHLOK 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE AIR GREY PUSHLOK 1/4IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE801-4GRA-RL
  • Mfr. Model # 801-4GRA-RL
  • UNSPSC # 40141504
  • CATALOGUE PAGE # 3141
  • Shipping Weight 0.08 lbs

Product Details

Temperature Range: air: 70 deg C (158 deg F), water: 85 deg C (185 deg F), oil: -40 deg C to 125 deg C (-40 deg F to 254 deg F). Tube: synthetic rubber. Reinforcement: one fiber braid. Cover: synthetic rubber, MSHA accepted. Cover Colour: gray (also avail

Technical Specs

  • Min. Bend Radius (In.) 2-1/2
  • Hose Outside Dia. (In.) 1/2
  • Application Pneumatic, Petroleum Base Hydraulic Fluid, Lubricating Oils, Antifreeze Solutions
  • Hose Inside Dia. (In.) 1/4
  • Temp. Range (F) -40 Degrees - 254 Degrees
  • Item Hose
  • Cover Material Synthetic Rubber
  • Tube Material Synthetic Rubber
  • Reinforcement One Fibre Braid
  • Standards MSHA

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list