HOSE AIR FRONTIER 250 BULK 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE AIR FRONTIER 250 BULK 5/16IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20025865
  • Mfr. Model # 20025865
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.147 lbs

Technical Specs

  • Inside Dia. 5/16"
  • Colour Red
  • Item Air Hose
  • For Use With Air, Water
  • Outside Dia. 0.59"
  • Cover Material EPDM Synthetic Rubber
  • Tube Material EPDM synthetic rubber, RMA Class C
  • Temp. Range -40 Degrees C - 88 Degrees C
  • Coupled Assembly / Bulk Bulk
  • Max. Pressure 250 PSI
  • Safety Factor 0.167361111111111
  • Reinforcement Spiral Synthetic Yarn
  • Meets Tube and Cover RMA Class C
  • Pneumatic Hose Inside Dia. 5/16"
  • Pneumatic Hose Max. Pressure 250 PSI
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list