Skip Content
HOSE AIR FRONTIER 250 BULK 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR FRONTIER 250 BULK 1/4IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20025844
  • Mfr. Model # 20025844
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Technical Specs

  • Colour Red
  • For Use With Air, Water
  • Inside Dia. 1/4"
  • Item Air Hose
  • Outside Dia. 0.53"
  • Cover Material EPDM Synthetic Rubber
  • Temp. Range -40 Degrees C - 88 Degrees C
  • Tube Material EPDM synthetic rubber, RMA Class C
  • Coupled Assembly / Bulk Coupled Assembly
  • Reinforcement Spiral Synthetic Yarn
  • Max. Pressure 250 PSI
  • Safety Factor 0.167361111111111
  • Meets Tube and Cover RMA Class C
  • Pneumatic Hose Max. Pressure 250 PSI
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list